DESCRIPTION

  • As the nut is turned, the back ferrule axially advances the front ferrule and radically applies an effective tube grip

Swagelok OD 316L Stainless Steel Plug

SSS810P

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ASME Specifications
ASME SA-182
ASTM Specifications
ASTM A-182
Clean Bagged
No
End Connection 1
OD
End Connections
OD
Fitting Size 1
1/2 in
Material
Stainless Steel
Material Type
316L
Pressure Class
11000#
Size
1/2 in
Type
Straight