DESCRIPTION

Swagelok Stainless Steel Plug

SSS00P

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

Fitting Size 1
3/8 in
Fitting Sizes
3/8 in
Fitting Type
Straight
Material
Stainless Steel