DESCRIPTION

Swagelok Stainless Steel Plug Valve

SSS8P6T

Valve Size:

SPECIFICATIONS

End Connection 1
Tube
Material
Stainless Steel
Material Type
316L
Valve Operator
Lever
Valve Seat Material
Buna-N
Valve Size
1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY