DESCRIPTION

Swagelok MNPT x FNPT Stainless Steel Bushing Fitting

SSS8RB4

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

End Connection 1
MNPT
End Connection 2
FNPT
End Connections
MNPT x FNPT
Fitting Size 1
1/4 in
Fitting Size 2
1/2 in
Fitting Sizes
1/4 in x 1/2 in
Fitting Type
Reducing
Material
Stainless Steel
Material Type
316L