DESCRIPTION

Swagelok Tube Stainless Steel Union Tee

SSS103

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

End Connection 1
Tube
End Connection 2
Tube
End Connection 3
Tube
End Connections
Tube
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Size 3
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Material
Stainless Steel