DESCRIPTION

  • Easy to install
  • Live-loaded, two-ferrule design
  • No torque is transmitted to tubing during installation
  • Swagelok® gap inspection gauge ensures sufficient pull-up upon initial installation

Swagelok Tube Stainless Steel Reducer Union

SSS81066

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

ASME Specifications
ASME SA-182
ASTM Specifications
ASTM A-182
End Connection 1
Tube
End Connection 2
Tube
Fitting Size 1
1/2 in
Fitting Size 2
3/8 in
Material
Stainless Steel
Size
1/2 in x 3/8 in
Type
Reducing