DESCRIPTION

Swagelok Tube Stainless Steel Union

SSS1006

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Tube
End Connection 2
Tube
End Connections
Tube
Fitting Size 1
1/16 in
Fitting Size 2
1/16 in
Fitting Sizes
1/16 in
Fitting Type
Straight
Material
Stainless Steel
Material Type
316L