DESCRIPTION

Swagelok Tube x FPT 316L Stainless Steel Connection

SSS60074

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Tube
End Connection 2
FPT
Fitting Size 1
3/8 in
Fitting Size 2
1/4 in
Material
Stainless Steel
Material Type
316L
Size
3/8 in x 1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday