DESCRIPTION

Swagelok Tube x FPT Stainless Steel Connection

SSS81076

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Tube
End Connection 2
FPT
Fitting Size 1
1/2 in
Fitting Size 2
3/8 in
Material
Stainless Steel
Size
1/2 in x 3/8 in