• Cart

DESCRIPTION

Swagelok Tube x FPT Stainless Steel Connector

SSS8107

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Tube
End Connection 2
FPT
End Connections
Tube x FPT
Fitting Size 1
1/2 in
Fitting Size 2
1/4 in
Fitting Sizes
1/2 in x 1/4 in
Fitting Type
Reducing
Material
Stainless Steel