DESCRIPTION

Swagelok Tube x MPT 316L Stainless Steel Connection

SSS400

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ASME Specifications
ASME B1.20.1
ASTM Specifications
ASTM A-182
End Connection 1
Flared
End Connection 2
MPT
Fitting Size 1
1/4 in
Fitting Size 2
1/2 in
Material
Stainless Steel
Material Type
316L
Pressure Class
11000#
Size
1/4 in x 1/2 in