DESCRIPTION

Swagelok Tube x MPT 316L Stainless Steel Connection

SSS81016

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Tube
End Connection 2
MPT
Fitting Size 1
1/2 in
Fitting Size 2
3/8 in
IsAcceptableImage
Material
Stainless Steel
Material Type
316L
Size
1/2 in x 3/8 in