DESCRIPTION

Swagelok Tube x MPT Stainless Steel Connector

SSS12

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

End Connection 1
Tube
End Connection 2
MPT
Fitting Size 1
3/4 in
Fitting Size 2
1/2 in
Fitting Sizes
3/4 in x 1/2 in
Material
Stainless Steel
Material Type
316L