DESCRIPTION

Swan Corporation Ascend® 1-Hole 1-Bowl Kitchen Sink

SQU03322AD

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.6
Application
Commercial, Residential
Bowl Size Single Or Left
29-1/2 in x 18 in x 10 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45
Collection
Ascend®
Color Finish
Espresso
Color Finish Category
Browns
Depth
10-5/8 in
Drain Location
Rear Center
Drain Opening
3-1/2 in
Faucet Installation
1 Hole
GSA Approved
No
IAPMO Listed
Yes
Installation Type
Undermount
Material
Composite
Number Of Bowls
1
Overall Sink Size
32 in x 21 in
Shape
Rectangular
Sink Size Range
31 in - 35 in

Starting at
Call for Pricing
  • QUANTITY