1 or 3 Hole Stainless Steel Double Bowl Kitchen Sink in Bianca
1 or 3 Hole Stainless Steel Double Bowl Kitchen Sink in Bianca
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.6
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45
- Color Finish Category:
- Blacks
- Color Finish Name:
- Bianca
- Drain Location:
- Rear Center
- Drain Opening:
- 3-3/4 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Number of Bowls:
- 2
- Number of Holes:
- 1 Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 14-1/3 in x 17-1/8 in x 8-15/16 in
- Sink Bowl Size, Right:
- 14-1/3 in x 17-1/8 in x 8-15/16 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Composite
- Sink Size Range:
- 31 in - 35 in
- Sink Size, Overall:
- 33 in x 22 in