19 x 25 in. Single Bowl Vanity Top in Bermuda Sand
19 x 25 in. Single Bowl Vanity Top in Bermuda Sand
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Reinforced solid surface means color and texture run all the way through and cannot wear away
- Hot curling irons will not burn
- Bowl size: 14 1/2" x 11" x 5 1/2"
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Bermuda Sand
- Depth:
- 19 in
- Height:
- 8-1/2 in
- Material:
- Swanstone
- Width:
- 25 in