DESCRIPTION

  • Bowl size: 14 1/2" x 11" x 5 1/2"
  • Hot curling irons will not burn
  • Reinforced solid surface means color and texture run all the way through and cannot wear away

Swan Corporation 19 x 25 in. Single Bowl Vanity Top

SVT01925040

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Bermuda Sand
Color Finish Category
Neutrals
Depth
19 in
Height
8-1/2 in
Material
Swanstone
Width
25 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY