Swan Corporation

2-Bowl Drop-In and Undermount Bowl Kitchen Sink in Espresso

Part #SQZ03322ED170  |  Manufacturer Part #QZ03322ED.170

Color/Finish: Espresso

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Virtually indestructible will not damage from kitchen use
  • Made with 80% actual quartz stone, only a diamond is harder

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z124.6

CARB OTC LEED Compliant: No

CSA Certified: CSA B45

Color Finish: Espresso

Color Finish Category: Browns

Drain Location: Rear

Drain Opening: 3-3/4 in

GSA Approved: No

IAPMO Listed: Yes

Number Of Bowls: 2

Number of Holes: No Hole

Overall Sink Size: 33 in x 22 in

Right Bowl Size: 14-1/3 in x 17-1/8 in x 8-15/16 in

Sink Bowl Size: 14-1/3 in x 17-1/8 in x 8-15/16 in

Sink Installation Type: Undermount

Sink Material: Composite

Sink Size Range: 31 in - 35 in