DESCRIPTION

  • Made with 80% actual quartz stone, only a diamond is harder
  • Virtually indestructible will not damage from kitchen use

Swan Corporation 33 x 22 x 10-5/8 in. 2-Bowl Quartz Large/Small Drop-In Kitchen Sink

SQZ03322LS

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.6
Bowl Size Single Or Left
18 in x 17-1/4 in x 10-5/8 in
CSA Certified
CSA B45
Color Finish
Espresso
Color Finish Category
Browns
Depth
10-5/8 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
1 Hole
Installation Type
Self-Rimming/Drop-In
Material
Composite
Number Of Bowls
2
Overall Sink Size
33 in x 22 in
Right Bowl Size
15-1/4 in x 11 in x 10-5/8 in
Sink Size Range
31 in - 35 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS