24 x 60 x 30 in. Swanstone Tile Tub Wall Kit in White
24 x 60 x 30 in. Swanstone Tile Tub Wall Kit in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Designed to extend the height of the TI-3 tub wall an additional 24"
- Moisture proof, sealed seams and edges
- 30" X 60" X 24"
- Appearance of tile but no grout to clean and will not mold
- Made of Veritek with no surface to ship, crack or scratch
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.6
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA Z124.6
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 29-3/10 in
- Height:
- 24 in
- IAPMO Listed -:
- Yes
- Length:
- 60 in
- Material:
- Swanstone
- UL Listed:
- Yes
- Width:
- 30 in