DESCRIPTION

Swan Corporation 30 x 60 in. 3-Panel Tub Wall Swanstone Bone

SSS603BO

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
White
Color Finish Category
Whites
Length
30 in
Width
60 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY