DESCRIPTION

  • Nails directly to studs for fast installation
  • No surface coating to chip or crack
  • Perfect for new construction or remodeling jobs

Swan Corporation Veritek® 30 x 60 in. Bath Wall Kit

SBA3060WH

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.1.2
Collection
Veritek®
Color Finish
White
Color Finish Category
Whites
Height
59-1/2 in
IAPMO Listed
Yes
Installation Type
Alcove
Length
30 in
Material
Veritek
Width
60 in

Starting at
Call for Pricing
  • QUANTITY