31 x 22 in. Composite Single Bowl Vanity Top in White
31 x 22 in. Composite Single Bowl Vanity Top in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Renewable solid surface will not wear away
- Acetone will not harm and hot curling irons will not burn
- Height including back splash to bottom of drain is 10 1/4"; not including back splash is 7 1/4"
- Easily accommodates all faucet styles
- Make-up and hair dye can be buffed out with household cleaners
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 22 in
- IAPMO Listed -:
- Yes
- Material:
- Swanstone
- Number of Bowls:
- 1
- Size:
- 31 in x 22 in
- Vanity Top Shape:
- Rectangle
- Width:
- 31 in