32 x 21 in. 1 Hole Composite Double Bowl Undermount Kitchen Sink in Bianca
32 x 21 in. 1 Hole Composite Double Bowl Undermount Kitchen Sink in Bianca
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.6
- Application:
- Commercial, Residential
- CSA Certified:
- CSA B45
- Color Finish Category:
- Whites
- Color Finish Name:
- Bianca
- Drain Location:
- Rear Left, Rear Right
- Drain Opening:
- 3-1/2 in
- IAPMO Listed -:
- Yes
- Material Type:
- Granite, Quartz
- Number of Bowls:
- 2
- Number of Holes:
- 1 Hole
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 14-11/32 in x 17-1/8 in x 8-15/16 in
- Sink Bowl Size, Right:
- 14-11/32 in x 17-1/8 in x 8-15/16 in
- Sink Depth:
- 9-1/16 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Composite
- Sink Size Range:
- 31 in - 35 in
- Sink Size, Overall:
- 32 in x 21 in