DESCRIPTION

  • Made with 80% actual quartz stone, only a diamond is harder
  • Virtually indestructible will not damage from kitchen use

Swan Corporation 32 x 22 in. 2-Bowl Quartz Undercounter Kitchen Sink

SQU03322DBNERO

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.6
CSA Certified
CSA B45
Color Finish
Nero
Color Finish Category
Browns
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
IAPMO Listed
Yes
Installation Type
Undermount
Material
Composite
Number Of Bowls
2
Overall Sink Size
32 in x 21 in
Right Bowl Size
18-3/4 in x 12-7/8 in x 9-1/2 in
Sink Size Range
31 in - 35 in

Starting at
Call for Pricing
  • QUANTITY