DESCRIPTION

  • Easy to install
  • Interlocking panels nail directly to studs and create a one-piece appearance
  • Molded-in color runs completely through material
  • Walls have a natural gloss finish that will not chip or crack

Swan Corporation Veritek® 32 x 32 in. Shower Walls

SSA3232WH

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.1.2
Collection
Veritek®
Color Finish
White
Color Finish Category
Whites
Height
72 in
IAPMO Listed
Yes
Installation Type
Alcove
Length
32 in
Material
Veritek
Width
32 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY