DESCRIPTION

  • Integral Fit-Flo™ drain makes floor easy to install
  • No surface coating to chip or crack
  • Retrofits existing tub without moving plumbing
  • Single threshold
  • Slip-resistant surface

Swan Corporation Veritek® 32 x 32 in. Single Threshold Left-Hand Drain Shower Base

SFR03260LM010

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Veritek®
Color Finish
White
Color Finish Category
Whites
Drain Location
Left
Height
4-1/2 in
IAPMO Listed
Yes
Length
32 in
Material
Fiberglass
Width
32 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY