32 x 48 in. Single Threshold Shower Base in White

Part #SSF03248MD010  |  Item #3459196  |  Manufacturer Part #SF03248MD.010

Color/Finish: White

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Center drain location
  • Single threshold
  • Pebbled, slip-resistant surface for safety
  • Authentic solid surface with no surface coating to chip or crack
  • Will not mold or mildew, no grout to clean
  • Coordinates with Swan shower and bath systems
  • Coordinates with Swan shower and bath systems

Specifications

Color Finish: White

Color Finish Category: Whites

Drain Location: Center

Height: 4-1/2 in

IAPMO Listed: Yes

Length: 32 in

Material: Solid Surface

Shower Base Shape: Rectangle

Threshold Height: 4-1/2 in

Width: 48 in