DESCRIPTION

  • Authentic solid surface with no surface coating to chip or crack
  • Center drain location
  • Coordinates with Swan shower and bath systems
  • Pebbled, slip-resistant surface for safety
  • Single threshold
  • Will not mold or mildew, no grout to clean

Swan Corporation 32 x 48 in. Single Threshold Shower Base

SSF03248MD010

Color Finish

 

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Height
4-1/2 in
IAPMO Listed
Yes
Length
32 in
Material
Solid Surface
Width
48 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY