Swan Corporation 32 x 60 in. Left-Hand Drain Shower Base SSR3260LWH

DESCRIPTION

  • Additional drain cover options are available in these popular finishes, Brushed Nickel, Stainless Steel, Polished Brass and Antique Bronze
  • Authentic solid surface means the color and texture run all the way through and cannot wear away
  • Easy to install and new plumbing is not needed as the drain placement matches standard bathtubs
  • Engineered for strength with molded-in structure support
  • Granite-colored floors have a Chrome cover
  • Includes left side Fit-Flo molded-in drain
  • Slip-resistant for safety
  • White, bone and bisque floors come with matching drain covers

Swan Corporation 32 x 60 in. Left-Hand Drain Shower Base

SSR3260LWH

Color Finish

 

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Drain Location
Left
Height
3-1/2 in
IAPMO Listed
Yes
IsAcceptableImage
Length
32 in
Material
Swanstone Solid Surface
Width
60 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS