DESCRIPTION

  • Authentic solid surface with no surface coating to chip or crack
  • Designed to fit most shower applications with no trimming required
  • Eliminates water, mold, mildew or grout problems
  • Matching colors in shower floors or vanity tops available

Swan Corporation 32 x 60 x 72 in. Shower Wall Kit

SSK326072010

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
White
Color Finish Category
Whites
Height
72 in
Length
32 in
Material
Composite Solid Surface
Width
60 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY