33 x 22 in. 1 Hole Composite Double Bowl Dual Mount Kitchen Sink in White

Part #SKSDB3322WH  |  Item #132087  |  Manufacturer Part #KS03322DB.010

Color/Finish: White

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Get classic style in authentic solid surface
  • Increase workspace
  • Authentic solid surface means the color runs completely through
  • Will not be harmed by hot pots or boiling water

Documents

Specifications

ADA Compliant: No

ANSI Specifications: [ANSI 51, ANSI Z124.6]

Application: [Commercial, Residential]

CSA Certified: CSA B45.5

Color Finish: White

Color Finish Category: Whites

Drain Location: Rear Center

Drain Opening: 3-1/2 in

IAPMO Listed: Yes

Material Type: Swanstone Solid Surface

NSF Certified: Yes

NSF Specifications: NSF 51

Number Of Bowls: 2

Number of Holes: 1 Hole

Overall Sink Size: 33 in x 22 in

Right Bowl Size: 13-1/4 in x 15-1/4 in x 8 in

Shape: Rectangular

Sink Bowl Size Left: 14-1/4 in x 18-7/8 in x 8 in

Sink Depth: 9 in

Sink Installation Type: Dual Mount

Sink Material: Composite

Sink Size Range: 31 in - 35 in