DESCRIPTION

  • Authentic solid surface with no surface coating to chip or crack
  • Designed to fit most shower applications with no trimming required
  • Eliminates water, mold, mildew or grout problems
  • Matching colors in shower floors or vanity tops available

Swan Corporation 34 x 60 in. Shower Wall Kit

SSK346072

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.1.2
Color Finish
White
Color Finish Category
Whites
Depth
32 in
Height
72 in
IAPMO Listed
Yes
Installation Type
Alcove
Length
34 in
Material
Solid Surface
Width
60 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY