36 x 36 in. Composite Square Shower Base with Center Drain in White
36 x 36 in. Composite Square Shower Base with Center Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Center drain location
- Double threshold
- 36" X 36"
- Coordinates with Swan shower and bath systems
- Will not mold or mildew, no grout to clean
- Authentic solid surface with no surface coating to chip or crack
- Pebbled, slip-resistant surface for safety
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Height:
- 5-1/2 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Freestanding
- Length:
- 36 in
- Material:
- Composite
- Shower Base Shape:
- Square
- Threshold Height:
- 5-1/2 in
- Width:
- 36 in