DESCRIPTION

  • Center drain location
  • Coordinates with Swanstone shower and bath systems
  • Easy to install and maintain
  • Made of composite materials
  • Non-porous surface will not mold or mildew
  • Pebbled, slip-resistant surface for safety
  • Single threshold

Swan Corporation Veritek® 36 x 36 in. Single Threshold Shower Base

SFF03636MD010

Color Finish

 

SPECIFICATIONS

Collection
Veritek®
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Height
4-1/2 in
IAPMO Listed
Yes
Length
36 in
Material
Fiberglass
Width
36 in

Starting at
Call for Pricing
  • QUANTITY