DESCRIPTION

  • Classic look of Swanstone 3" x 6" subway tile pattern
  • Compression molding means superior durability
  • Heat resistant - walls can handle steamer units
  • Ideal for remodeling; easier to install than tile
  • Includes two side panels, one back panel and two corner soap dishes
  • No grout to maintain; will not mold or mildew

Swan Corporation 36 x 62 in. Shower Wall Kit

SSTMK963662WH

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.1.2
Color Finish
White
Color Finish Category
Whites
Height
96 in
IAPMO Listed
Yes
Installation Type
Alcove
Length
36 in
Material
Solid Surface
Width
62 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY