42 x 41 in. Shower Floor in Baby's Breath

You last purchased this on
 
Swan Corporation

42 x 41 in. Shower Floor in Baby's Breath

This product requires certification to purchase.
Brand image
You last purchased this on
 
Swan Corporation

42 x 41 in. Shower Floor in Baby's Breath

  • Fast #
  • Part #SSF03636MD168
  • Item #4095139
  • Manufacturer Part #SF03636MD.168
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Babys Breath Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Color Finish Name:
Baby's Breath
Drain Location:
Center
Height:
10 in
IAPMO Listed -:
No
Length:
42 in
Material:
Solid Surface
Product Type:
Shower Base
Shower Base Shape:
Rectangle
Threshold Height:
10 in
UL Listed:
No
Width:
41 in