42 x 42 in. Shower Floor with Corner Drain in Tahiti White

Part #SSN00036MD011  |  Item #3458344  |  Manufacturer Part #SN00036MD.011

Color/Finish: Tahiti White

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

Product Details

Documents

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Color Finish: Tahiti White

Color Finish Category: Whites

Drain Location: Corner

Height: 10 in

IAPMO Listed: No

Length: 42 in

Material: Solid Surface

Product Type: Shower Floor

Shower Base Shape: Neo-angle

Threshold Height: 10 in

UL Listed: No

Width: 42 in