DESCRIPTION

Swan Corporation 42 x 42 in. Shower Floor with Corner Drain

SSN00036MD

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Tahiti White
Color Finish Category
Whites
Drain Location
Corner
Height
10 in
IAPMO Listed
No
Length
42 in
Material
Solid Surface
Type
Shower Floor
UL Listed
No
Width
42 in

Starting at
Call for Pricing
  • QUANTITY