DESCRIPTION

  • Authentic solid surface with no surface coating to chip or crack
  • Five panel system with softly textured surface
  • Ideal for remodeling projects and new construction
  • Limited lifetime warranty

Swan Corporation 58 x 60 in. Bath Wall Kit

STF57WH

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
White
Color Finish Category
Whites
Height
57 in
Length
60 in
Material
Veritek
Width
30 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY