DESCRIPTION

  • 30" X 60"
  • Available in solid and granite colors
  • Deeper than a standard tub
  • Includes complete installation instructions
  • Natural gloss finish is easy to clean

Swan Corporation 60 x 30 in. Drop-In Bathtub with Left-Hand Drain

SBT03060LD

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
White
Color Finish Category
Whites
Drain Location
Left
Installation Type
Drop-in
Length
60 in
Material
Veritek
Width
30 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY