60 x 32 in. Composite Rectangle Shower Base with Center Drain in White

Part #SSF03260MD010  |  Item #3460119  |  Manufacturer Part #SF03260MD.010

Color/Finish: White

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: Swan Corporation 60 x 32 in. Composite Rectangle Shower Base with Center Drain in White

Product Details

  • Center drain location
  • Single threshold
  • Pebbled, slip-resistant surface for safety
  • Authentic solid surface with no surface coating to chip or crack
  • Will not mold or mildew, no grout to clean
  • Coordinates with Swan shower and bath systems
  • Coordinates with Swan shower and bath systems

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Color Finish: White

Color Finish Category: Whites

Drain Location: Center

Height: 5-1/2 in

IAPMO Listed: Yes

Installation Type: Freestanding

Length: 60 in

Material: Composite

Shower Base Shape: Rectangle

Threshold Height: 5-1/2 in

Width: 32 in