DESCRIPTION

  • Ideal for remodeling or new construction
  • Includes wall panels and 2 corner moldings
  • Mold and mildew resistant
  • No grout to clean
  • Reinforced solid surface with no surface coating to chip or crack

Swan Corporation 60 x 33-1/2 in. Tub and Shower

SSS603WH

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
White
Color Finish Category
Whites
Depth
30 in
Height
60 in
Length
60 in
Material
Acrylic
Width
60 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY