61 x 22 in. Swanstone Single Bowl Vanity Top in White

You last purchased this on
 
Swan Corporation

61 x 22 in. Swanstone Single Bowl Vanity Top in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Swan Corporation

61 x 22 in. Swanstone Single Bowl Vanity Top in White

  • Fast #
  • Part #SVC02261010
  • Item #3456564
  • Manufacturer Part #VC02261.010
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Renewable solid surface will not wear away
  • Acetone will not harm and hot curling irons will not burn
  • Height including back splash to bottom of drain is 10 1/4"; not including back splash is 7 1/4"
  • Easily accommodates all faucet styles
  • Make-up and hair dye can be buffed out with household cleaners
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
22 in
IAPMO Listed -:
Yes
Material:
Swanstone
Number of Bowls:
1
Size:
61 in x 22 in
Vanity Top Shape:
Rectangle
Width:
61 in