DESCRIPTION

  • 30" X 60" X 58"
  • Easy to install for remodeling projects or new construction
  • Finish: High Gloss
  • Has no grout to mold or mildew
  • Material: Veritek
  • No surface coating to chip or crack

Swan Corporation 61 x 61 in. Tub and Shower

SGN58WH

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Color Finish
White
Color Finish Category
Whites
Height
58 in
Length
61 in
Material
Veritek
Width
61 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS