DESCRIPTION

  • Easy to carry and install
  • Three built-in shelves for storage of toiletries
  • Ultra-bright, glossy surface comes from durable baked on finish

Swan Corporation 62 x 32 in. Tub and Shower

STW32WH

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
White
Color Finish Category
Whites
Height
58 in
IsAcceptableImage
Length
62 in
Width
32 in

Starting at
Call for Pricing
  • QUANTITY