64 x 34 in. Stainless Steel Rectangle Shower Base with Wide Trough Drain in White
64 x 34 in. Stainless Steel Rectangle Shower Base with Wide Trough Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Trough drain eliminates need for additional water dam
- Low threshold provides easy access; no ramp required
- 34" x 64"
- Slip-resistant surface and molded-in structure supports for strength
- Authentic solid surface with no coating to chip or crack
- 16 gauge stainless steel grate provides maximum drainage
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Side
- Height:
- 5-1/3 in
- IAPMO Listed -:
- Yes
- Length:
- 64 in
- Material:
- Steel
- Shower Base Shape:
- Rectangle
- Threshold Height:
- 5-1/3 in
- Width:
- 34 in