DESCRIPTION

  • Ultra-bright, glossy surface comes from durable, baked on finish
  • Will not mold or mildew

Swan Corporation 70x 60 in. 6-Piece Shower Wall Kit

SSW07060BRWH

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
White
Color Finish Category
Whites
Height
70 in
Width
60 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY