72-1/2 x 48 x 48 in. Swanstone Shower Wall Kit in White

You last purchased this on
 
Swan Corporation

72-1/2 x 48 x 48 in. Swanstone Shower Wall Kit in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Swan Corporation

72-1/2 x 48 x 48 in. Swanstone Shower Wall Kit in White

  • Fast #
  • Part #SSTMK724848WH
  • Item #4604730
  • Manufacturer Part #STMK724848010
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • No grout to maintain; will not mold or mildew
  • Ideal for remodeling; easier to install than tile
  • Classic look of Swanstone 3" x 6" subway tile pattern
  • Includes two side panels, one back panel and two corner soap dishes
  • Compression molding means superior durability
  • Heat resistant - walls can handle steamer units
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
Height:
72-1/2 in
IAPMO Listed -:
No
Length:
48 in
Material:
Swanstone
UL Listed:
No
Width:
48 in