DESCRIPTION

  • Baked on finish has a glossy surface that is easy to clean
  • Easy to install for remodeling projects or new construction

Swan Corporation ADA High Gloss Tub Shower Wall Kit

SHA58WH

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Color Finish
White
Color Finish Category
Whites
Height
58 in
Length
60 in
Material
Veritek
Width
60 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS